- 10028591 / NS7700-21T_1-7/16IN_I_PA
| No. of Teeth | 21 |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| Bore Dia. | 1-7/16 in |
| Weight | 0.97 LB |
| EAN or UPC | 793699415186 |
| No. of Teeth | 21 |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| Bore Dia. | 1-7/16 in |
| Weight | 0.97 LB |
| EAN or UPC | 793699415186 |