| No. of Keyways | 1 |
| Series | Thermoplastic |
| No. of Teeth | 21 |
| Bore Dia. | 1-1/4 in |
| No. of Set Screws | 1 |
| Volume | 2.409 CDM |
| Weight | 1.0 LB |
| EAN or UPC | 698210907891 |
-
Prop 65
| No. of Keyways | 1 |
| Series | Thermoplastic |
| No. of Teeth | 21 |
| Bore Dia. | 1-1/4 in |
| No. of Set Screws | 1 |
| Volume | 2.409 CDM |
| Weight | 1.0 LB |
| EAN or UPC | 698210907891 |
Prop 65