| Series | Thermoplastic |
| No. of Teeth | 21 |
| Bore Dia. | 2-1/2 in |
| Volume | 2.409 CDM |
| Weight | 0.97 LB |
| EAN or UPC | 793699406986 |
-
Prop 65
| Series | Thermoplastic |
| No. of Teeth | 21 |
| Bore Dia. | 2-1/2 in |
| Volume | 2.409 CDM |
| Weight | 0.97 LB |
| EAN or UPC | 793699406986 |
Prop 65