- 10019767 / NS7956-16T_1-1/2IN_1KW1SS_PA
| Bore Shape | Round |
| Pitch Dia. | 6.407 in, 162.74 mm |
| No. of Teeth | 16 |
| Chain Number | NS7956 Sprockets |
| Body Style | Block |
| Material | PA |
| No. of Keyways | 1 |
| Series | Thermoplastic |
| Bore Type | Shaft-Ready |
| Sprocket Construction | Molded Split Sprocket |
| No. of Set Screws | 1 |
| Bore Dia. | 1 1/2 in |
| Volume | 2.409 CDM |
| Weight | 0.68 LB |
| EAN or UPC | 793699262155 |

