- NS7956-16T 30MM KW
| Bore Shape | Round |
| No. of Teeth | 16 |
| Material | PA |
| Pitch Dia. | 6.407 in, 162.74 mm |
| Sprocket Construction | Molded Split Sprocket |
| Series | Thermoplastic |
| Bore Type | Shaft-Ready |
| Chain Number | NS7956 Sprockets |
| Bore Dia. | 30 mm |
| Volume | 2.409 CDM |
| Body Style | Block |
| No. of Keyways | 1 |
| Weight | 0.5 LB |
| EAN or UPC | 793699408980 |

