- 10028609 / NS815-21T_40MM_1KW_PA_GR
| Bore Type | Shaft-Ready |
| Bore Dia. | 40 mm |
| Bore Shape | Round |
| No. of Teeth | 21 |
| Material | PA |
| No. of Keyways | 1 |
| Sprocket Construction | Molded Split Sprocket |
| Pitch Dia. | 5.088 in, 129.25 mm |
| Body Style | Block |
| Chain Number | NS815 Sprockets |
| Series | Thermoplastic |
| Volume | 2.409 CDM |
| Weight | 1.0 LB |
| EAN or UPC | 698210874773 |

