- 10028616 / NS815-25T_1-3/16IN_1KW1SS_PA_GR
| Material | PA |
| Body Style | Block |
| Sprocket Construction | Molded Split Sprocket |
| Bore Type | Shaft-Ready |
| No. of Keyways | 1 |
| Bore Shape | Round |
| Volume | 2.409 CDM |
| Chain Number | NS815 Sprockets |
| Bore Dia. | 1 3/16 in |
| No. of Set Screws | 1 |
| Pitch Dia. | 6.031 in, 153.2 mm |
| Series | Thermoplastic |
| No. of Teeth | 25 |
| Weight | 1.2 LB |
| EAN or UPC | 698210858544 |

