| Material | PA |
| Volume | 2.409 CDM |
| No. of Set Screws | 1 |
| Chain Number | NS815 Sprockets |
| Series | Thermoplastic |
| Pitch Dia. | 6.031 in, 153.2 mm |
| No. of Keyways | 1 |
| Sprocket Construction | Molded Split Sprocket |
| No. of Teeth | 25 |
| Bore Shape | Round |
| Body Style | Block |
| Bore Dia. | 1 in |
| Bore Type | Shaft-Ready |
| Weight | 1.2 LB |
| EAN or UPC | 698210858087 |
-
Prop 65


