- 10028624 / NS820-21T_1IN_1KW1SS_PA
| Body Style | Block |
| Bore Type | Shaft-Ready |
| Sprocket Construction | Molded Split Sprocket |
| No. of Teeth | 21 |
| Pitch Dia. | 5.088 in, 129.25 mm |
| No. of Keyways | 1 |
| Series | Thermoplastic |
| Bore Dia. | 1 in |
| Bore Shape | Round |
| No. of Set Screws | 1 |
| Volume | 2.409 CDM |
| Material | PA |
| Chain Number | NS820 Sprockets |
| Weight | 0.9 LB |
| EAN or UPC | 698210857158 |

