- 10028636 / NS820-23T_1-1/4IN_1KW1SS_PA
| Chain Number | NS820 Sprockets |
| Bore Dia. | 1 1/4 in |
| No. of Teeth | 23 |
| Body Style | Block |
| Series | Thermoplastic |
| Material | PA |
| Bore Type | Shaft-Ready |
| No. of Set Screws | 1 |
| Volume | 2.409 CDM |
| Bore Shape | Round |
| No. of Keyways | 1 |
| Sprocket Construction | Molded Split Sprocket |
| Pitch Dia. | 5.559 in, 141.21 mm |
| Weight | 1.0 LB |
| EAN or UPC | 698210857134 |

