| Bore Dia. | 1-1/4 in |
| Series | Thermoplastic |
| No. of Keyways | 1 |
| Volume | 2.409 CDM |
| No. of Set Screws | 1 |
| No. of Teeth | 25 |
| Weight | 0.25 LB |
| EAN or UPC | 698210857103 |
-
Prop 65
| Bore Dia. | 1-1/4 in |
| Series | Thermoplastic |
| No. of Keyways | 1 |
| Volume | 2.409 CDM |
| No. of Set Screws | 1 |
| No. of Teeth | 25 |
| Weight | 0.25 LB |
| EAN or UPC | 698210857103 |
Prop 65