- 10028641 / NS820-25T_1-1/4IN_I_PA
| No. of Teeth | 25 |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| Bore Dia. | 1-1/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 698210895242 |
| No. of Teeth | 25 |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| Bore Dia. | 1-1/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 698210895242 |