| Chain No. | 820 |
| No. of Set Screws | 1 |
| No. of Teeth | 25 |
| Length Through Bore | 2 in |
| No. of Keyways | 1 |
| Series | Thermoplastic |
| Volume | 2.409 CDM |
| Outside Dia. | 6.07 in |
| Finished Bore | 1 in |
| Bore Style | Round Bore |
| Bore Dia. | 1 in |
| Keyway | 1/4 x 1/8 |
| Material | Reinforced Nylon |
| Effective No. of Teeth | 12 1/2 |
| Pitch Diameter | 6.032 in |
| Sprocket Style | C |
| Width Across Teeth | 1.6875 in |
| Weight | 1.0 LB |
| EAN or UPC | 698210858094 |
-
Prop 65


