- 10028651 / NS820-27T_1-1/2IN_I_PA
| No. of Teeth | 27 |
| Series | Thermoplastic |
| Bore Dia. | 1-1/2 in |
| Volume | 2.409 CDM |
| Weight | 1.76 LB |
| EAN or UPC | 793699413991 |
| No. of Teeth | 27 |
| Series | Thermoplastic |
| Bore Dia. | 1-1/2 in |
| Volume | 2.409 CDM |
| Weight | 1.76 LB |
| EAN or UPC | 793699413991 |