- 10028656 / NS820-27T_1-7/16IN_1KW1SS_PA
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| No. of Teeth | 27 |
| No. of Keyways | 1 |
| Bore Dia. | 1-7/16 in |
| No. of Set Screws | 1 |
| Weight | 1.76 LB |
| EAN or UPC | 793699414066 |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| No. of Teeth | 27 |
| No. of Keyways | 1 |
| Bore Dia. | 1-7/16 in |
| No. of Set Screws | 1 |
| Weight | 1.76 LB |
| EAN or UPC | 793699414066 |