- 10028661 / NS821-25T_1-1/4IN_I_PA
| No. of Teeth | 25 |
| Series | Thermoplastic |
| Volume | 2.409 CDM |
| Bore Dia. | 1-1/4 in |
| Weight | 1.6 LB |
| EAN or UPC | 698210123536 |
| No. of Teeth | 25 |
| Series | Thermoplastic |
| Volume | 2.409 CDM |
| Bore Dia. | 1-1/4 in |
| Weight | 1.6 LB |
| EAN or UPC | 698210123536 |