- 10028669 / NS8500-17T_1-1/4IN_1KW1SS_PA
| Bore Dia. | 1-1/4 in |
| No. of Set Screws | 1 |
| Volume | 2.409 CDM |
| No. of Teeth | 17 |
| Series | Thermoplastic |
| No. of Keyways | 1 |
| Weight | 0.48 LB |
| EAN or UPC | 793699409147 |
| Bore Dia. | 1-1/4 in |
| No. of Set Screws | 1 |
| Volume | 2.409 CDM |
| No. of Teeth | 17 |
| Series | Thermoplastic |
| No. of Keyways | 1 |
| Weight | 0.48 LB |
| EAN or UPC | 793699409147 |