- 10028667 / NS8500-17T_1-1/2IN_S_PA
| Series | Thermoplastic |
| Volume | 2.409 CDM |
| Bore Dia. | 1-1/2 in |
| No. of Teeth | 17 |
| Weight | 0.58 LB |
| EAN or UPC | 793699262179 |
| Series | Thermoplastic |
| Volume | 2.409 CDM |
| Bore Dia. | 1-1/2 in |
| No. of Teeth | 17 |
| Weight | 0.58 LB |
| EAN or UPC | 793699262179 |