- 10028670 / NS8500-17T_25MM_1KW_PA
| Volume | 2.409 CDM |
| No. of Teeth | 17 |
| No. of Keyways | 1 |
| Bore Dia. | 25 mm |
| Series | Thermoplastic |
| Weight | 0.48 LB |
| EAN or UPC | 793699409239 |
| Volume | 2.409 CDM |
| No. of Teeth | 17 |
| No. of Keyways | 1 |
| Bore Dia. | 25 mm |
| Series | Thermoplastic |
| Weight | 0.48 LB |
| EAN or UPC | 793699409239 |