- 10028675 / NS8500-21T_1-1/2IN_S_PA
| Volume | 2.409 CDM |
| No. of Teeth | 21 |
| Series | Thermoplastic |
| Bore Dia. | 1-1/2 in |
| Weight | 0.58 LB |
| EAN or UPC | 793699410891 |
| Volume | 2.409 CDM |
| No. of Teeth | 21 |
| Series | Thermoplastic |
| Bore Dia. | 1-1/2 in |
| Weight | 0.58 LB |
| EAN or UPC | 793699410891 |