- 10028679 / NS8500-21T_30MM_1KW_PA
| No. of Keyways | 1 |
| Bore Shape | Round |
| Series | Thermoplastic |
| Bore Type | Shaft-Ready |
| Pitch Dia. | 5.079 in, 129 mm |
| Sprocket Construction | Molded Split Sprocket |
| Bore Dia. | 30 mm |
| Chain Number | NS8500 Sprockets |
| Material | PA |
| No. of Teeth | 21 |
| Body Style | Block |
| Volume | 2.409 CDM |
| Weight | 0.58 LB |
| EAN or UPC | 793699410914 |

