- 10028682 / NS8500-24T_1IN_I_PA
| Sprocket Construction | Molded Split Sprocket |
| No. of Teeth | 24 |
| Bore Type | Idler |
| Pitch Dia. | 5.799 in, 147.3 mm |
| Material | PA |
| Volume | 2.409 CDM |
| Body Style | Block |
| Bore Shape | Round |
| Chain Number | NS8500 Sprockets |
| Series | Thermoplastic |
| Bore Dia. | 1 in |
| Weight | 0.68 LB |
| EAN or UPC | 793699408782 |

