- 10028694 / NS8500-24T_2-1/2IN_S_PA
| Material | PA |
| No. of Teeth | 24 |
| Bore Shape | Square |
| Sprocket Construction | Molded Split Sprocket |
| Body Style | Block |
| Series | Thermoplastic |
| Bore Dia. | 2 1/2 in |
| Chain Number | NS8500 Sprockets |
| Bore Type | Shaft-Ready |
| Volume | 2.409 CDM |
| Pitch Dia. | 5.799 in, 147.3 mm |
| Weight | 0.68 LB |
| EAN or UPC | 793699408942 |

