- 10028715 / NS8500-27T_1-1/2IN_1KW1SS_PA
| Chain Number | NS8500 Sprockets |
| Bore Shape | Round |
| Bore Type | Shaft-Ready |
| No. of Teeth | 27 |
| Material | PA |
| No. of Set Screws | 1 |
| No. of Keyways | 1 |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| Pitch Dia. | 6.52 in, 165.62 mm |
| Bore Dia. | 1 1/2 in |
| Body Style | Block |
| Sprocket Construction | Molded Split Sprocket |
| Weight | 1.18 LB |
| EAN or UPC | 793699409772 |

