- 10028727 / NS880-12T_1-1/2IN_1KW1SS_PA
| Series | Thermoplastic |
| Sprocket Construction | Molded Split Sprocket |
| Body Style | Block |
| Material | PA |
| Bore Dia. | 1 1/2 in |
| Volume | 2.409 CDM |
| Chain Number | NS880 Sprockets |
| Pitch Dia. | 5.795 in, 147.2 mm |
| Bore Type | Shaft-Ready |
| No. of Keyways | 1 |
| Bore Shape | Round |
| No. of Teeth | 12 |
| No. of Set Screws | 1 |
| Weight | 0.8 LB |
| EAN or UPC | 698210105358 |

