| Bore Dia. | 1-1/4 in |
| Volume | 2.409 CDM |
| No. of Teeth | 12 |
| Series | Thermoplastic |
| Weight | 0.8 LB |
| EAN or UPC | 698210123499 |
-
Prop 65
| Bore Dia. | 1-1/4 in |
| Volume | 2.409 CDM |
| No. of Teeth | 12 |
| Series | Thermoplastic |
| Weight | 0.8 LB |
| EAN or UPC | 698210123499 |
Prop 65