- 10028739 / NS881-23T_1IN_1KW1SS_PA
| Bore Dia. | 1 in |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| No. of Keyways | 1 |
| No. of Set Screws | 1 |
| No. of Teeth | 23 |
| Weight | 1.0 LB |
| EAN or UPC | 698210864828 |
| Bore Dia. | 1 in |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| No. of Keyways | 1 |
| No. of Set Screws | 1 |
| No. of Teeth | 23 |
| Weight | 1.0 LB |
| EAN or UPC | 698210864828 |