- 10028744 / NS881-25T_1-3/16IN_1KW1SS_PA
| No. of Set Screws | 1 |
| No. of Keyways | 1 |
| No. of Teeth | 25 |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| Bore Dia. | 1-3/16 in |
| Weight | 1.0 LB |
| EAN or UPC | 698210862664 |
| No. of Set Screws | 1 |
| No. of Keyways | 1 |
| No. of Teeth | 25 |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| Bore Dia. | 1-3/16 in |
| Weight | 1.0 LB |
| EAN or UPC | 698210862664 |