- 10019757 / NS882-11T_1-1/2IN_1KW1SS_PA
| Pitch Dia. | 5.324 in, 135.23 mm |
| Material | PA |
| Body Style | Block |
| Series | Thermoplastic |
| No. of Teeth | 11 |
| Bore Dia. | 1 1/2 in |
| Bore Type | Shaft-Ready |
| Bore Shape | Round |
| Sprocket Construction | Molded Split Sprocket |
| No. of Set Screws | 1 |
| No. of Keyways | 1 |
| Volume | 2.409 CDM |
| Chain Number | NS882 Sprockets |
| Weight | 0.66 LB |
| EAN or UPC | 793699406085 |

