- 10019783 / NS882-12T_30MM_1KW_PA
| No. of Keyways | 1 |
| Bore Dia. | 30 mm |
| Volume | 2.409 CDM |
| No. of Teeth | 12 |
| Series | Thermoplastic |
| Weight | 1.0 LB |
| EAN or UPC | 698210872052 |
| No. of Keyways | 1 |
| Bore Dia. | 30 mm |
| Volume | 2.409 CDM |
| No. of Teeth | 12 |
| Series | Thermoplastic |
| Weight | 1.0 LB |
| EAN or UPC | 698210872052 |