features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Long life
| Pitch | 5 mm |
| Belt Style | Single Sided |
| No. of Teeth | 210 |
| Belt Width | 25 mm |
| Pitch Length | 1050 mm |
| Weight | 0.24 LB |
| EAN or UPC | 782475701582 |

