features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Long life
| Belt Style | Single Sided |
| No. of Teeth | 275 |
| Pitch Length | 3850 mm |
| Belt Width | 85 mm |
| Pitch | 14 mm |
| Weight | 7.83 LB |
| EAN or UPC | 782475261765 |

