description
- TB Wood’s Classical (also known as Conventional) V-belts include five cross sections: A, B, C, D, and E. These sections are a continuing development of the original V-belts of the 1930’s. A, B, C, and D belts are available in wrapped or cog construction and all are static conducting, and oil and heat resistant. (Note: E section V-belts are available for replacement on existing drives, but are not recommended for new drive designs.)
| Operating Temperature [Min] | -30 ⁰F |
| Top Width | 1 1/4 in |
| Material | Diene |
| Operating Temperature [Max] | 140 ⁰F |
| No. of Ribs | 3 |
| Belt Section | D |
| Rib Width | 1 7/16 in |
| Length | 165.3 in |
| Overall Height | 3/4 in |
| Weight | 20.4 LB |
| EAN or UPC | 698672470186 |

