description
- BK" sheaves are made for A (4L) or B (5L) belts. The two lines of sheaves have identical pitch diameters when using A or 4L belts. Wood’s light-duty sheaves can be equipped with Wood’s "QT" Sure-Grip QD-type bushings, quick-detachable tapered bushings that are split through flange and tapered surface to provide a true clamp that is comparable to a shrink fit.
| Belt Section | 4L |
| Length | 19 in |
| No. of Ribs | 1 |
| Material | Diene |
| Overall Height | 5/16 in |
| Operating Temperature [Min] | -30 ⁰F |
| Top Width | 1/2 in |
| Operating Temperature [Max] | 140 ⁰F |
| Weight | 0.1 LB |
| EAN or UPC | 698672560054 |

