description
- TB Wood’s Narrow (Ultra-V) sheaves include three cross sections: 3v, 5v and 8v and are constructed of fine grain, high tensile cast iron and have been carefully engineered to assure maximum performance over a long life span. For applications with special requirements, Wood’s sheaves are also available on a made-to-order basis in either cast or ductile iron, in Sure-Grip® or bored-to-suit construction.
| Operating Temperature [Min] | -60 ⁰F |
| Overall Height | 17/32 in |
| Top Width | 5/8 in |
| Material | Ethylene |
| No. of Ribs | 1 |
| Operating Temperature [Max] | 250 ⁰F |
| Length | 106 in |
| Belt Section | 5VX |
| Weight | 1.2 LB |
| EAN or UPC | 698672491068 |

