features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Angle of Sheave Groove | 22 ° |
| Cross Section Height | 3/16 in |
| Pitch Length | 78 in |
| Belt Size | 1422V |
| Cross Section Width | 7/8 in |
| Weight | 0.87 LB |
| EAN or UPC | 782475078172 |
| Angle of Sheave Groove | 22 ° |
| Cross Section Height | 3/16 in |
| Pitch Length | 78 in |
| Belt Size | 1422V |
| Cross Section Width | 7/8 in |
| Weight | 0.87 LB |
| EAN or UPC | 782475078172 |