features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Pitch Length | 51.7 in |
| Cross Section Height | 0.35 in |
| Angle of Sheave Groove | 26 ° |
| Belt Size | 1626V |
| Cross Section Width | 1 in |
| Weight | 0.82 LB |
| EAN or UPC | 782475078394 |
| Pitch Length | 51.7 in |
| Cross Section Height | 0.35 in |
| Angle of Sheave Groove | 26 ° |
| Belt Size | 1626V |
| Cross Section Width | 1 in |
| Weight | 0.82 LB |
| EAN or UPC | 782475078394 |