features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Pitch Length | 52.6 in |
| Cross Section Width | 1 3/16 in |
| Belt Size | 1922V |
| Cross Section Height | 3/8 in |
| Angle of Sheave Groove | 22 ° |
| Weight | 0.96 LB |
| EAN or UPC | 782475078646 |
| Pitch Length | 52.6 in |
| Cross Section Width | 1 3/16 in |
| Belt Size | 1922V |
| Cross Section Height | 3/8 in |
| Angle of Sheave Groove | 22 ° |
| Weight | 0.96 LB |
| EAN or UPC | 782475078646 |