features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Angle of Sheave Groove | 22 ° |
| Belt Size | 2322V |
| Cross Section Width | 1 7/16 in |
| Cross Section Height | 7/16 in |
| Pitch Length | 68.1 in |
| Weight | 1.8 LB |
| EAN or UPC | 782475079254 |
| Angle of Sheave Groove | 22 ° |
| Belt Size | 2322V |
| Cross Section Width | 1 7/16 in |
| Cross Section Height | 7/16 in |
| Pitch Length | 68.1 in |
| Weight | 1.8 LB |
| EAN or UPC | 782475079254 |