features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Cross Section Width | 1 9/16 in |
| Pitch Length | 84 in |
| Cross Section Height | 0.59 in |
| Belt Size | 2530V |
| Angle of Sheave Groove | 30 ° |
| Weight | 3.3 LB |
| EAN or UPC | 782475076079 |
| Cross Section Width | 1 9/16 in |
| Pitch Length | 84 in |
| Cross Section Height | 0.59 in |
| Belt Size | 2530V |
| Angle of Sheave Groove | 30 ° |
| Weight | 3.3 LB |
| EAN or UPC | 782475076079 |