features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Angle of Sheave Groove | 30 ° |
| Belt Size | 2530V |
| Cross Section Height | 0.59 in |
| Cross Section Width | 1 9/16 in |
| Pitch Length | 89 in |
| Weight | 3.501 LB |
| EAN or UPC | 782475079575 |
| Angle of Sheave Groove | 30 ° |
| Belt Size | 2530V |
| Cross Section Height | 0.59 in |
| Cross Section Width | 1 9/16 in |
| Pitch Length | 89 in |
| Weight | 3.501 LB |
| EAN or UPC | 782475079575 |