features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Pitch Length | 33.2 in |
| Cross Section Width | 1 5/8 in |
| Cross Section Height | 0.59 in |
| Belt Size | 2636V |
| Angle of Sheave Groove | 36 ° |
| Weight | 1.1 LB |
| EAN or UPC | 782475079650 |
| Pitch Length | 33.2 in |
| Cross Section Width | 1 5/8 in |
| Cross Section Height | 0.59 in |
| Belt Size | 2636V |
| Angle of Sheave Groove | 36 ° |
| Weight | 1.1 LB |
| EAN or UPC | 782475079650 |