features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Cross Section Width | 2 1/4 in |
| Cross Section Height | 5/8 in |
| Angle of Sheave Groove | 36 ° |
| Pitch Length | 47.9 in |
| Belt Size | 3636V |
| Weight | 2.5 LB |
| EAN or UPC | 782475080670 |
| Cross Section Width | 2 1/4 in |
| Cross Section Height | 5/8 in |
| Angle of Sheave Groove | 36 ° |
| Pitch Length | 47.9 in |
| Belt Size | 3636V |
| Weight | 2.5 LB |
| EAN or UPC | 782475080670 |