| Pitch Length | 78.3 in |
| Angle of Sheave Groove | 30 ° |
| Belt Size | 5430V |
| Cross Section Width | 3 3/8 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041197278 |
| Pitch Length | 78.3 in |
| Angle of Sheave Groove | 30 ° |
| Belt Size | 5430V |
| Cross Section Width | 3 3/8 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041197278 |