Skip to content Skip to navigation menu
Dixon Valve & Coupling3-480-3501

3-480-3501

Item #118903709
  • 3" Butterfly Valve White NiRb Seat 316 SS Disc D: 964
Dixon Valve & Coupling3-480-3501
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" Butterfly Valve White NiRb Seat 316 SS Disc D: 964

applications

  • Butterfly valves are commonly used on dry bulk tankers to control the flow of product designed to be placed between 2 ASME/ANSI 125 or 150 lb flanges.

features

  • Handles are high strength 713 aluminum with a retrogressive re-aging process which creates as stronger handle than the cast iron handle which are commonly used in the industry.Stainless discs are standard for superior wear resistanceFlange gaskets are not required the valves elastomer seat also doubles as the flange gasket.
Material Aluminum
Seal White Nitrile Rubber
Size 3 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison