| Discharge Pressure | 125 psi |
| Length | 29.5 in |
| Height | 29.5 in |
| Air Inlet | 3/4 in NPT (f) |
| Operation Temperature [Max] | 190 °F |
| Width | 36.72 in |
| Pump Type | 3 in Metallic |
| Flow [Max] | 310 gal/min |
| Weight | 245.0 LB |
| Discharge Pressure | 125 psi |
| Length | 29.5 in |
| Height | 29.5 in |
| Air Inlet | 3/4 in NPT (f) |
| Operation Temperature [Max] | 190 °F |
| Width | 36.72 in |
| Pump Type | 3 in Metallic |
| Flow [Max] | 310 gal/min |
| Weight | 245.0 LB |