- 1-1/2" x 50' 500# SJ RED HOSE CPLD RL AL NPSH
| Color | Red |
| Thread | NPSH |
| Coupling Type | Aluminum Rocker Lug |
| Service Test Pressure | 250 PSI |
| Hose Size | 1 1/2 in |
| Operating Pressure [Max] | 225 PSI |
| Proof Pressure | 500 PSI |
| Length | 50 ft |
| Bowl Size | 1 3/4 in |
| Weight | 8.75 LB |

