features
- Holds 24 aerosol cans
- Two "easy-glide" roll-out shelves
- Double wall, 18-gauge steel
- Haz-Alert™ warning label
| Capacity | 4 gal |
| Depth | 18 in |
| Height | 27 in |
| No. of Doors | 1 |
| Material | Steel |
| Color | Yellow |
| No. of Shelves | 1 |
| Width | 21 in |
| Handle Type | Recessed Handle |
| Closure Type | Manual |
| Weight | 99.0 LB |
| EAN or UPC | 697841112209 |
-
![]()
-
FM Approved



