| Inch/Metric | Inch |
| Housing Bore Dia. | 6.631 in |
| Seal Width | 5/8 in |
| Shaft Dia. | 5.5 in |
| Seal Shaft Diameter | 5.625 in |
| Construction | 41 |
| Width on Shaft | 7/8 in |
| Weight | 1.109 LB |
| EAN or UPC | 53893559414 |
| Inch/Metric | Inch |
| Housing Bore Dia. | 6.631 in |
| Seal Width | 5/8 in |
| Shaft Dia. | 5.5 in |
| Seal Shaft Diameter | 5.625 in |
| Construction | 41 |
| Width on Shaft | 7/8 in |
| Weight | 1.109 LB |
| EAN or UPC | 53893559414 |