Garlock Sealing
21348-2559
144W1X2559|MILL-RIGHT N|SPLIT|30.000"ID|32.000"OD|1.500"THK|2.000" GAP JOINTED
Item #101483283
| Lip Material | Mill-Right® N |
| Shaft Dia. | 30 in |
| Temperature Range [Max] | 200 °F |
| Construction | Model 144W1 |
| Inch/Metric | Inch |
| Housing Bore Dia. | 32 in |
| Temperature Range [Min] | -40 °F |
| Weight | 2.0 LB |
| EAN or UPC | 717744656096 |
